Shop All Duct Fittings
Nordfab
End Cap, Stainless Steel, 20 ga Thick
Mfr # 8010003725
Zoro # G410043304
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes none
- Weight 5.45 lb
- Series QF
- Overall Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010003725
- Zoro # G410043304
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Width | 20 in |
Overall Length | 1 7/8 in |
Overall Height | 20 in |
For Nominal Duct Diameter | 20 in |
Inside Diameter | 20 in |
Overall Depth | 2 in |
For Duct Height | 20 in |
For Duct Width | 20 in |
Inlet Diameter | 20 in |
Description
End Cap, For Nominal Duct Diameter 20 in, Gas Appliance Category Not Applicable, For Duct Height 20 in, For Duct Width 20 in, Inlet Diameter 20 in, Material Stainless Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 20 in, Material Thickness 20 ga, Weight 5.45 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 20 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (2HYW5)
- DAYTON Spark Plug (3631000900)
- NORDFAB Round Butterfly Valve, 6 in Duct Dia, Galvanized Steel, 22 GA, 6" W, 8" L, 6" H (8010005260)
- GARDNER Cement Roof Rbrzd 10Yr Clr Ga (0311-GA)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- Nordfab Duct Fittings