Shop All Duct Fittings
Nordfab
End Cap, Stainless Steel, 20 ga Thick
Mfr # 8010003723
Zoro # G210043306
product price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes none
- Series QF
- Material Thickness 20 ga
- Overall Length 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010003723
- Zoro # G210043306
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 1 7/8 in |
Overall Height | 18 in |
Overall Width | 18 in |
Inside Diameter | 18 in |
For Duct Height | 18 in |
Overall Depth | 2 in |
For Nominal Duct Diameter | 18 in |
For Duct Width | 18 in |
Inlet Diameter | 18 in |
Description
End Cap, For Nominal Duct Diameter 18 in, Gas Appliance Category Not Applicable, For Duct Height 18 in, For Duct Width 18 in, Inlet Diameter 18 in, Material Stainless Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 18 in, Material Thickness 20 ga, Weight 4.9 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 18 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 21,000 BtuH (KCM21A30)
- DAYTON Gas Unit Heater, NG/LP, 120,000, 1,475 cfm, Direct, Propeller, 1/2 in (2RYV4A)
- NORTEC Cylinder605,100&200,440-480/3 (1519085)
- TEMPCO Heater, 240V, 15-1/4 In. L, 1200 Deg F (CSF00015)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- Nordfab Duct Fittings