Shop All Duct Fittings
Nordfab
End Cap, Stainless Steel, 20 ga Thick
Mfr # 8010003720
Zoro # G510043280
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes none
- Material Stainless Steel
- Overall Width 15 in
- Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010003720
- Zoro # G510043280
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Width | 15 in |
Overall Length | 1 7/8 in |
Overall Height | 15 in |
Inlet Diameter | 15 in |
For Duct Height | 15 in |
Inside Diameter | 15 in |
Overall Depth | 2 in |
For Duct Width | 15 in |
For Nominal Duct Diameter | 15 in |
Description
End Cap, For Nominal Duct Diameter 15 in, Gas Appliance Category Not Applicable, For Duct Height 15 in, For Duct Width 15 in, Inlet Diameter 15 in, Material Stainless Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 15 in, Material Thickness 20 ga, Weight 3.55 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 15 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMENITE Liquid Level Probe, 12 and 24 In, 2 In (2DCFT2)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 24"x 24"x 1", MERV 8 (102-741-010)
- INTERNATIONAL COLD STORAGE Gasket, 37 1/4 in. x 79 1/4 in. (03205)
- BARNES & JONES Repair Kit, 1 in. (FT015H-1)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap with Screen, Stainless Steel (8010003782)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207307)
- IMPERIAL MFG Connector Union Steel Galv 3In (GV1587)
- Nordfab Duct Fittings