Shop All Vent Caps
Nordfab
End Cap, Galvanized Steel, 22 ga
Mfr # 8010003774
Zoro # G7866975
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 6"
- Width 6"
- For Use With QF Duct Work
- Gauge 22 ga
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Fitting Duct Size | 6" |
Width | 6" |
Height | 6" |
Inlet Diameter | 6 in |
Overall Length | 2 1/4 in |
Length | 2-1/4" |
Outlet Diameter | 5-61/64" |
Duct Fitting Diameter | 6 in |
Duct Fitting Length | 2 1/4 in |
Overall Height | 6 in |
Overall Width | 6 in |
Base Width | 6 in |
For Duct Height | 6 in |
For Duct Width | 6 in |
Base Height | 6 in |
For Nominal Duct Diameter | 6 in |
Overall Depth | 6 in |
Inside Diameter | 6 in |
Description
End Cap, For Nominal Duct Diameter 6 in, For Duct Height 6 in, For Duct Width 6 in, Inlet Diameter 6 in, Material Steel, Overall Length 2 1/4 in, Product Type End Cap, Inside Diameter 6 in, Material Thickness 22 ga, Weight 0.72 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Finish Galvanized, Color Silver, Overall Height 6 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit, Overall Width 6 in, Minimum Pressure Rating 2 in wc, Screen Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Filtrete 12 in. W X 24 in. H X 1 in. D 7 MERV Pleated Air Filter 1 pk (CL20-4)
- HONEYWELL HOME Winter Watchman Non Programmable Thermostat, 120VAC (CW200A1032/U)
- GERMGUARDIAN Replacement Filter, Carbon, PK4 (FLT22CB4)
- SUPCO Key for Thermostat Guard (F336)
- NORDFAB End Cap, 9 in Duct Dia, Galvanized Steel, 22 GA, 9 in W x 2-1/4" L x (8010003777)
- NORDFAB End Cap, 9 in Duct Dia, 304 Stainless Steel, 22 GA, 9 in W x 9 in H (8010003738)
- NORDFAB End Cap, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 10 in W x 10 in H (8010003730)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003772)
- NORDFAB End Cap, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W x 2" L x 10" H (8010003769)
- NORDFAB End Cap, 14 in Duct Dia, 304 Stainless Steel, 20 GA, 14 in W x 14 in H (8010003719)
- IMPERIAL MFG Roof Rain Cap Galv 8"30G (GV0591-A)
- Nordfab Vent Caps