Shop All Vent Caps
Nordfab
End Cap, Galvanized Steel, 20 ga
Mfr # 8010003758
Zoro # G7971643
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 14"
- Width 14"
- For Use With QF Duct Work
- Gauge 20 ga
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Fitting Duct Size | 14" |
Width | 14" |
Height | 14" |
Inlet Diameter | 14 in |
Overall Length | 1 7/8 in |
Length | 1-57/64" |
Outlet Diameter | 14-1/16" |
Duct Fitting Diameter | 14 in |
Duct Fitting Length | 1 57/64 in |
Overall Height | 14 in |
Overall Width | 14 in |
For Nominal Duct Diameter | 14 in |
For Duct Width | 14 in |
Base Width | 14 in |
Base Height | 14 in |
Inside Diameter | 14 in |
For Duct Height | 14 in |
Overall Depth | 14 in |
Description
End Cap, For Nominal Duct Diameter 14 in, For Duct Height 14 in, For Duct Width 14 in, Inlet Diameter 14 in, Material Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 14 in, Material Thickness 20 ga, Weight 3.1 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Finish Galvanized, Color Silver, Overall Height 14 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit, Overall Width 14 in, Minimum Pressure Rating 2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Reducer, 10 in x 6 in Duct Dia, 304 Stainless Steel, 22 GA, 10 in W, 10" L, 10 in H (8040026054)
- BEACON MORRIS Steam/Hydronic Heater Element, Steel, 5ft. (ST1445-05)
- AIR HANDLER 7-3/4x41-3/4x1 Synthetic Pleated Air Filter, MERV 7 (21C058)
- DAYTON Replacement Shaft (6380115)
- NORDFAB End Cap, 304 Stainless Steel, 22 ga (8010003734)
- NORDFAB End Cap, 6 in Duct Dia, 304 Stainless Steel, 22 GA, 6 in W x 6 in H (8010003735)
- NORDFAB End Cap, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W x 2" L x 10" H (8010003769)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003776)
- NORDFAB End Cap, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W x 4 in H (8010003733)
- NORDFAB End Cap, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 10 in W x 10 in H (8010003730)
- GREENSEAM End Cap, 9 in Duct Dia, Galvanized Steel, 26 GA, 9 in W x 2 in H (GRECP9GA26)
- Nordfab Vent Caps