Shop All Vent Caps
Nordfab
End Cap, 304 Stainless Steel, 22 ga
Mfr # 8010003734
Zoro # G2386380
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 5"
- Width 5 in
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Fitting Duct Size | 5" |
Width | 5 in |
Height | 5 in |
Inlet Diameter | 5 in |
Overall Length | 2 1/4 in |
Length | 2-1/4" |
Duct Fitting Diameter | 5 in |
Duct Fitting Length | 2 1/4 in |
Overall Width | 5 in |
Overall Height | 5 in |
Base Width | 5 in |
Inside Diameter | 5 in |
For Nominal Duct Diameter | 5 in |
Overall Depth | 5 in |
For Duct Height | 5 in |
For Duct Width | 5 in |
Base Height | 5 in |
Description
End Cap, For Nominal Duct Diameter 5 in, For Duct Height 5 in, For Duct Width 5 in, Inlet Diameter 5 in, Material Stainless Steel, Overall Length 2 1/4 in, Product Type End Cap, Inside Diameter 5 in, Material Thickness 22 ga, Weight 0.5 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Finish Not Applicable, Color Silver, Overall Height 5 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit, Overall Width 5 in, Material Grade 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber (SHS80300)
- SPACEPAK Take-off Kits (AC-TKFS-5)
- SUPCO Liquid Line Dryer, 5/8" ODF, 16"cu. (LLD165S)
- PERFECT AIRE Through-The-Wall AC Sleeve (PAWS1)
- NORDFAB End Cap, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W x 4 in H (8010003733)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003774)
- NORDFAB End Cap, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W x 1-57/64" L x (8010003771)
- NORDFAB End Cap, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 10 in W x 10 in H (8010003730)
- NORDFAB End Cap, 9 in Duct Dia, 304 Stainless Steel, 22 GA, 9 in W x 9 in H (8010003738)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003776)
- HOME SAVER Home Saver 10480 8 in. UltraPro Collarplate Rain Cap with 0.75 in. Mesh - 316 Alloy (10480)
- Nordfab Vent Caps