Shop All Vent Caps
Nordfab
End Cap, 304 Stainless Steel, 22 ga
Mfr # 8010003732
Zoro # G2386329
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 12"
- Width 12 in
- Material Stainless Steel
- Height 12 in
- Inlet Diameter 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Fitting Duct Size | 12" |
Width | 12 in |
Height | 12 in |
Inlet Diameter | 12 in |
Overall Length | 1 7/8 in |
Length | 2-1/4" |
Duct Fitting Diameter | 12 in |
Duct Fitting Length | 2 1/4 in |
Overall Height | 12 in |
Overall Width | 12 in |
Overall Depth | 12 in |
Inside Diameter | 12 in |
Base Width | 12 in |
For Duct Width | 12 in |
For Duct Height | 12 in |
For Nominal Duct Diameter | 12 in |
Base Height | 12 in |
Description
End Cap, For Nominal Duct Diameter 12 in, For Duct Height 12 in, For Duct Width 12 in, Inlet Diameter 12 in, Material Stainless Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 12 in, Material Thickness 22 ga, Weight 2.05 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Finish Not Applicable, Color Silver, Overall Height 12 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit, Overall Width 12 in, Material Grade 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X24X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (16242.C 4PK)
- PRECISION COILS Heat Coil, 1500cfm, 5.0gpm, 6x15-1/8x24-3/8 (SP1011524N)
- HONEYWELL Modutrol Iv Motor. Spring Return. 20Va, (M4185B1058/U)
- QUINCY LAB Quincy Lab Bimet Thermostat (401-1217)
- NORDFAB End Cap, 9 in Duct Dia, 304 Stainless Steel, 22 GA, 9 in W x 9 in H (8010003738)
- NORDFAB End Cap, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 10 in W x 10 in H (8010003730)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003773)
- NORDFAB End Cap, 16 in Duct Dia, Galvanized Steel, 20 GA, 16" W x 1-57/64" L x (8010003760)
- NORDFAB End Cap, 6 in Duct Dia, 304 Stainless Steel, 22 GA, 6 in W x 6 in H (8010003735)
- NORDFAB End Cap, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W x 4 in H (8010003733)
- GRAY METAL PRODUCTS Caps 5-In Galv Chimney Caps (5-327)
- Nordfab Vent Caps