Shop All Duct Fittings
Nordfab
Elbow, 90 Degree, Steel, Round, 22 ga Thick
Mfr # 8040400016
Zoro # G510042092
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Seal Material Nitrile
- Compatible with Series QF
- Centerline Radius 1 1/2 in
- Minimum Pressure Rating 2 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400016
- Zoro # G510042092
- Country of Origin United States
- Category Duct Fittings
Dimensions
Centerline Radius | 1 1/2 in |
Outlet Diameter | 11 in |
Overall Length | 24 1/4 in |
Inlet Diameter | 11 in |
Inside Diameter | 11 in |
Overall Height | 7 3/8 in |
For Nominal Duct Diameter | 11 in |
For Duct Width | 11 in |
For Duct Height | 11 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 11 in, Inlet Diameter 11 in, Material Steel, Overall Length 24 1/4 in, Product Type Elbow, Material Thickness 22 ga, Weight 10.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 11 in, Shape Elbow, End Type Rolled Edge, For Duct Width 11 in, Gas Appliance Category Not Applicable, Maximum Airflow 4,620 cfm, Inside Diameter 11 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 11 in, Overall Height 7 3/8 in, Centerline Radius 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC 48-3/4" Hydronic Baseboard Heater, White (CLCU75-4)
- DAYTON Cabinet Exhaust Fan, 48 In, 208-230/460 V (6LFC5)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (AFB24-MFT)
- CARRIER 50Dk406230 Support (50DK406230)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB End Cap with Screen, Stainless Steel (8010003791)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207307)
- NORDFAB End Cap with Screen, Stainless Steel (8010003784)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- IMPERIAL MFG Elbow Flat 45Dgr 3.25X10 Galv (GV0048)
- Nordfab Ducting, Venting & Accessories