Shop All Duct Fittings
Nordfab
Elbow, 90 Degree, Steel, Round, 20 ga Thick
Mfr # 8040400068
Zoro # G910042296
product price: $694.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$694.99
Free 30-Day Returns
Key Features
- Color Silver
- Inside Diameter 24 in
- Material Steel
- Shape Elbow
- For Duct Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400068
- Zoro # G910042296
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 24 in |
For Duct Width | 24 in |
Centerline Radius | 1 1/2 in |
Inlet Diameter | 24 in |
Outlet Diameter | 24 in |
Overall Height | 7 3/8 in |
Overall Length | 50 1/4 in |
For Nominal Duct Diameter | 24 in |
For Duct Height | 24 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 24 in, Inlet Diameter 24 in, Material Steel, Overall Length 50 1/4 in, Product Type Elbow, Material Thickness 20 ga, Weight 55.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 24 in, Shape Elbow, End Type Rolled Edge, For Duct Width 24 in, Gas Appliance Category Not Applicable, Maximum Airflow 21,995 cfm, Inside Diameter 24 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 24 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Fan Blade, 3 Blade Fan 1/2"Bore, Le43W37 (43W37)
- BROAN Exhaust Fan Timer, 6 A, White, 120 V (DT100W)
- DAYTON Louver, Intake, 12-18 In, Aluminum (4F951)
- MCDONNELL & MILLER Level Control Head Mechanism (93-HDLS)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207307)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- Nordfab Duct Fittings