Shop All Duct Fittings
Nordfab
Elbow, 90 Degree, Steel, Round, 20 ga Thick
Mfr # 8040400060
Zoro # G510042405
product price: $630.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$630.99
Free 30-Day Returns
Key Features
- Color Silver
- Product Type Elbow
- For Duct Width 22 in
- Inlet Diameter 22 in
- Outlet Diameter 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400060
- Zoro # G510042405
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Duct Width | 22 in |
Inlet Diameter | 22 in |
Outlet Diameter | 22 in |
Overall Height | 7 3/8 in |
Centerline Radius | 1 1/2 in |
For Nominal Duct Diameter | 22 in |
Overall Length | 46 1/4 in |
For Duct Height | 22 in |
Inside Diameter | 22 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 22 in, Inlet Diameter 22 in, Material Steel, Overall Length 46 1/4 in, Product Type Elbow, Material Thickness 20 ga, Weight 43.06 lb, Maximum Pressure Rating 42 in wc, For Duct Height 22 in, Shape Elbow, End Type Rolled Edge, For Duct Width 22 in, Gas Appliance Category Not Applicable, Maximum Airflow 18,480 cfm, Inside Diameter 22 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 22 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x25x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Payne P101-2025A, 2PK (20255.9AB)
- SMITH-COOPER FIP Gas Ball Valve, UL Listed, 3/8" (4377000230)
- WHITE-RODGERS 1F56N-444 24V/Millivolt 2 Or 3 (1F56N-444)
- BELIMO Lf120-S Us Spr.Rtn.Act 120V 35 (LF120-S)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- IMPERIAL MFG GROUP USA Galvanized Register Boot (GV0698-C)
- Nordfab Ducting, Venting & Accessories