Shop All Duct Fittings
Nordfab
Elbow, 90 Degree, Steel, Round, 20 ga Thick
Mfr # 8040400040
Zoro # G910041961
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Maximum Airflow 11,030 cfm
- For Nominal Duct Diameter 17 in
- For Duct Height 17 in
- For Duct Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400040
- Zoro # G910041961
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 17 in |
For Duct Height | 17 in |
For Duct Width | 17 in |
Outlet Diameter | 17 in |
Overall Height | 7 3/8 in |
Centerline Radius | 1 1/2 in |
Overall Length | 36 1/4 in |
Inlet Diameter | 17 in |
Inside Diameter | 17 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 17 in, Inlet Diameter 17 in, Material Steel, Overall Length 36 1/4 in, Product Type Elbow, Material Thickness 20 ga, Weight 27.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 17 in, Shape Elbow, End Type Rolled Edge, For Duct Width 17 in, Gas Appliance Category Not Applicable, Maximum Airflow 11,030 cfm, Inside Diameter 17 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 17 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Quick Coupler, Low Loss, 1/4 In MxF, 45 Deg (19208)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (3TZ57)
- BERNER High Velocity Air Curtain, 18 In. D (IDC14-2072AA-G)
- MARADYNE Air Return Grill, 2.75"x12" (2223)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- Nordfab Ducting, Venting & Accessories