Shop All Duct Fittings
Nordfab
Elbow, 90 Degree, Steel, Round, 20 ga Thick
Mfr # 8040400032
Zoro # G110041723
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Duct Width 15 in
- Material Thickness 20 ga
- Material Steel
- Product Type Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400032
- Zoro # G110041723
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Duct Width | 15 in |
Outlet Diameter | 15 in |
Inlet Diameter | 15 in |
For Duct Height | 15 in |
Centerline Radius | 1 1/2 in |
Overall Height | 7 3/8 in |
For Nominal Duct Diameter | 15 in |
Overall Length | 32 1/2 in |
Inside Diameter | 15 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 15 in, Inlet Diameter 15 in, Material Steel, Overall Length 32 1/2 in, Product Type Elbow, Material Thickness 20 ga, Weight 21.25 lb, Maximum Pressure Rating 42 in wc, For Duct Height 15 in, Shape Elbow, End Type Rolled Edge, For Duct Width 15 in, Gas Appliance Category Not Applicable, Maximum Airflow 8,590 cfm, Inside Diameter 15 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 15 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Aluminum Filter, PK2 (97007894)
- MAKITA Cartridge Filter, HEPA, Reusable, XCV19 (191E39-5)
- NU-CALGON Propylene Glycol, Blue, 55 gal. (4188-02)
- DAYTON Upblast Vent, 24-1/2 In, 115/208-230V (7YR08)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207299)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207307)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- IMPERIAL MFG Connector Union Steel Galv 3In (GV1587)
- Nordfab Duct Fittings