Shop All Duct Fittings
Nordfab
Elbow, 90 Degree, Steel, Round, 20 ga Thick
Mfr # 8040400024
Zoro # G410041843
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Inlet Diameter 13 in
- Inside Diameter 13 in
- For Duct Height 13 in
- Centerline Radius 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400024
- Zoro # G410041843
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 13 in |
Inside Diameter | 13 in |
For Duct Height | 13 in |
Centerline Radius | 1 1/2 in |
For Duct Width | 13 in |
Overall Length | 28 1/2 in |
For Nominal Duct Diameter | 13 in |
Overall Height | 7 3/8 in |
Outlet Diameter | 13 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 13 in, Inlet Diameter 13 in, Material Steel, Overall Length 28 1/2 in, Product Type Elbow, Material Thickness 20 ga, Weight 14.26 lb, Maximum Pressure Rating 42 in wc, For Duct Height 13 in, Shape Elbow, End Type Rolled Edge, For Duct Width 13 in, Gas Appliance Category Not Applicable, Maximum Airflow 6,450 cfm, Inside Diameter 13 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 13 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT 8" Portable Ventilation Fan with 32' Flexible Duct - 570 CFM - 1/8 HP (246430)
- TSURUMI Impeller Shim 0.6T (1001-044)
- DAYTON Power Ventor Assembly (11507R04595)
- DAIKIN Handle, Non - Locking (113163101)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- IMPERIAL MFG Elbow Pipe 90Deg 28Ga 7In Glv (GV0328)
- Nordfab Ducting, Venting & Accessories