Shop All Duct Fittings
Nordfab
Elbow, 90 Degree, Stainless Steel, Round
Mfr # 8040400132
Zoro # G610041988
product price: $1,291.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,291.99
Free 30-Day Returns
Key Features
- Color Silver
- Shape Elbow
- Inlet Diameter 22 in
- Inside Diameter 22 in
- For Duct Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400132
- Zoro # G610041988
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 22 in |
Inside Diameter | 22 in |
Centerline Radius | 1 1/2 in |
Outlet Diameter | 22 in |
For Nominal Duct Diameter | 22 in |
For Duct Width | 22 in |
Overall Height | 7 3/8 in |
For Duct Height | 22 in |
Overall Length | 46 1/4 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 22 in, Inlet Diameter 22 in, Material Stainless Steel, Overall Length 46 1/4 in, Product Type Elbow, Material Thickness 20 ga, Weight 43.06 lb, Maximum Pressure Rating 42 in wc, For Duct Height 22 in, Shape Elbow, End Type Rolled Edge, For Duct Width 22 in, Gas Appliance Category Not Applicable, Maximum Airflow 18,480 cfm, Inside Diameter 22 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 22 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER SynBag/Pkt Filter, MERV15, 12"x24"x24", 4P (209-104-224)
- NOVATEK Air Scrubber Filter, MERV 8, 24x24x1", 40PK (F4020)
- PARKER Liquid Line Filter Dryer, Copper, ODF (2SS3S)
- SUPERCOOL Refrig Evacuation Pump, 2.50 cfm, 6 ft. (18406)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- IMPERIAL MFG GROUP USA Galvanized Register Boot (GV0698-C)
- Nordfab Ducting, Venting & Accessories