Shop All Duct Fittings
Nordfab
Elbow, 90 Degree, Stainless Steel, Round
Mfr # 8040400116
Zoro # G110043529
product price: $1,001.99
/ea
Free Shipping & Returns
$1,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Compatible with Brand Nordfab
- Seal Material Nitrile
- Material Grade 304
- Outlet Diameter 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400116
- Zoro # G110043529
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 18 in |
Overall Height | 7 3/8 in |
For Duct Height | 18 in |
Overall Length | 38 1/4 in |
Inside Diameter | 18 in |
Inlet Diameter | 18 in |
Centerline Radius | 1 1/2 in |
For Duct Width | 18 in |
For Nominal Duct Diameter | 18 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 18 in, Inlet Diameter 18 in, Material Stainless Steel, Overall Length 38 1/4 in, Product Type Elbow, Material Thickness 20 ga, Weight 30.9 lb, Maximum Pressure Rating 42 in wc, For Duct Height 18 in, Shape Elbow, End Type Rolled Edge, For Duct Width 18 in, Gas Appliance Category Not Applicable, Maximum Airflow 12,370 cfm, Inside Diameter 18 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 18 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER Disc Misting for PVM18 (MISTHUB2)
- WATTS REPAIR KIT LFN170-M3 1 1/2 (0125153)
- MIDEA ELECTRIC TRADING SINGAPORE 8000BTU Midea U AC (MAW08V1QWT)
- BROAN White Plastic Grille (99110808)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- ZIP-UP HangFlat Hangers for LayFlat Duct Systems, 50PK (ZU-ZUHF1)
- Nordfab Duct Fittings