Shop All Duct Fittings
Nordfab
Elbow, 90 Degree, Stainless Steel, Round
Mfr # 8040400088
Zoro # G110043253
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Duct Shape Round
- Angle 90 Degrees
- Compatible with Brand Nordfab
- Centerline Radius 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400088
- Zoro # G110043253
- Country of Origin United States
- Category Duct Fittings
Dimensions
Centerline Radius | 1 1/2 in |
Outlet Diameter | 11 in |
Overall Height | 7 3/8 in |
Overall Length | 24 1/4 in |
Inlet Diameter | 11 in |
For Duct Height | 11 in |
For Nominal Duct Diameter | 11 in |
Inside Diameter | 11 in |
For Duct Width | 11 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 11 in, Inlet Diameter 11 in, Material Stainless Steel, Overall Length 24 1/4 in, Product Type Elbow, Material Thickness 22 ga, Weight 10.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 11 in, Shape Elbow, End Type Rolled Edge, For Duct Width 11 in, Gas Appliance Category Not Applicable, Maximum Airflow 4,620 cfm, Inside Diameter 11 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 11 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLIN 41000S0Cas 110V Constant Duty (41000S0CAS)
- TRANE Ctr02573 Contactor 2P 30 Amp 24V (CTR02573)
- BOSCH Rg3 Portable Refrigerant Recovery Machine (RG3)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x16"x2" (286-160-160)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Jet Cap, Steel, 18 ga Thick, Round (8010004576)
- NORDFAB Duct Reducer, Steel, 20 ga Thick, Round (8040025939)
- DEFLECTO Deflect-O Jordan 3 in. L X 3 in. D Silver/White Aluminum Duct Connector, 12PK (DAC3C)
- Nordfab Ducting, Venting & Accessories