Shop All Duct Fittings
Nordfab
Elbow, 60 Degree, Steel, Round, 22 ga Thick
Mfr # 8040400015
Zoro # G110042058
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Fabrication Segmented
- Finish Galvanized
- Maximum Airflow 4,620 cfm
- Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400015
- Zoro # G110042058
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Duct Width | 11 in |
Inside Diameter | 11 in |
For Duct Height | 11 in |
Inlet Diameter | 11 in |
Overall Length | 22 1/4 in |
Outlet Diameter | 11 in |
For Nominal Duct Diameter | 11 in |
Centerline Radius | 1 1/2 in |
Overall Height | 7 3/8 in |
Description
60 Degree Elbow, For Nominal Duct Diameter 11 in, Inlet Diameter 11 in, Material Steel, Overall Length 22 1/4 in, Product Type Elbow, Material Thickness 22 ga, Weight 10.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 11 in, Shape Elbow, End Type Rolled Edge, For Duct Width 11 in, Gas Appliance Category Not Applicable, Maximum Airflow 4,620 cfm, Inside Diameter 11 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 11 in, Overall Height 7 3/8 in, Centerline Radius 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM End Cap, Galvanized Steel, 26 ga (GRECP6GA26)
- GOODMAN B1370191 Switch, Primary Limit, (B1370191)
- PROSOURCE ProSource BB-24W Baseboard Register, 24 in W x 4-1/2 in H Duct Opening, Steel, White (BB-24W)
- HI-TECH DURAVENT Industrial Duct Hose, 4.5"x50ft. (2001-0450-1050)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- US DUCT US Duct Angle Flange, 6" Diameter, Galvanized (FL06.G)
- Nordfab Duct Fittings