Shop All Duct Fittings
Nordfab
Elbow, 60 Degree, Steel, Round, 20 ga Thick
Mfr # 8040400043
Zoro # G210041852
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 34 1/2 in
- For Nominal Duct Diameter 18 in
- For Duct Height 18 in
- Outlet Diameter 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040400043
- Zoro # G210041852
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 34 1/2 in |
For Nominal Duct Diameter | 18 in |
For Duct Height | 18 in |
Outlet Diameter | 18 in |
Overall Height | 7 3/8 in |
Inlet Diameter | 18 in |
Centerline Radius | 1 1/2 in |
For Duct Width | 18 in |
Inside Diameter | 18 in |
Description
60 Degree Elbow, For Nominal Duct Diameter 18 in, Inlet Diameter 18 in, Material Steel, Overall Length 34 1/2 in, Product Type Elbow, Material Thickness 20 ga, Weight 30.9 lb, Maximum Pressure Rating 42 in wc, For Duct Height 18 in, Shape Elbow, End Type Rolled Edge, For Duct Width 18 in, Gas Appliance Category Not Applicable, Maximum Airflow 12,370 cfm, Inside Diameter 18 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 18 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Air Filter, 24x24x1 Hi-E 40 - MERV 8 (6 Pack) (24x24x1x1 HI (6 Pack))
- SOLER & PALAU Exhaust Fan, Sidewall, 4 In, 164 CFM (SWF-100X)
- GLOBAL INDUSTRIAL 96 Industrial Ceiling Fan, 6 Speeds with Controller, Matte Black (293048)
- SIEMENS Electric Actuator, 20 in.-lb., 120VAC (GQD221.1U)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- DEFLECTO Deflect-O Jordan 3 in. L X 3 in. D Silver/White Aluminum Duct Connector, 12PK (DAC3C)
- Nordfab Duct Fittings