Shop All Duct Fittings
Nordfab
Elbow, 60 Degree, Stainless Steel, Round
Mfr # 8040400131
Zoro # G310042001
product price: $1,039.99
/ea
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Product Type Elbow
- For Duct Height 22 in
- Centerline Radius 1 1/2 in
- Maximum Airflow 18,480 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400131
- Zoro # G310042001
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Duct Height | 22 in |
Centerline Radius | 1 1/2 in |
For Nominal Duct Diameter | 22 in |
Inlet Diameter | 22 in |
Overall Length | 41 1/4 in |
For Duct Width | 22 in |
Outlet Diameter | 22 in |
Inside Diameter | 22 in |
Overall Height | 7 3/8 in |
Description
60 Degree Elbow, For Nominal Duct Diameter 22 in, Inlet Diameter 22 in, Material Stainless Steel, Overall Length 41 1/4 in, Product Type Elbow, Material Thickness 20 ga, Weight 43.06 lb, Maximum Pressure Rating 42 in wc, For Duct Height 22 in, Shape Elbow, End Type Rolled Edge, For Duct Width 22 in, Gas Appliance Category Not Applicable, Maximum Airflow 18,480 cfm, Inside Diameter 22 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 22 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCOURT Hardwired Variable Speed Fan Control (VS100)
- NORDFAB Duct Clamp, 6 in W x 12 1/2 in H x 6 in L, 22 ga, Galvanized Steel (8010005525)
- JOHNSON CONTROLS Cblnetwork50, 50Ft 24, Cblnetwork50 (CBL-NETWORK50)
- FANTECH Inline Fan, 6 In. Dia. (RN3)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- LAMBRO Elbow Vent Kit 90Deg Wht (3003L)
- Nordfab Duct Fittings