Shop All Duct Fittings
Nordfab
Elbow, 60 Degree, Stainless Steel, Round
Mfr # 8040400123
Zoro # G310042179
product price: $873.99
/ea
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Compatible with Brand Nordfab
- Overall Height 7 3/8 in
- Product Type Elbow
- Minimum Pressure Rating 2 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400123
- Zoro # G310042179
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Height | 7 3/8 in |
Centerline Radius | 1 1/2 in |
Outlet Diameter | 20 in |
Overall Length | 38 in |
For Duct Width | 20 in |
Inside Diameter | 20 in |
Inlet Diameter | 20 in |
For Duct Height | 20 in |
For Nominal Duct Diameter | 20 in |
Description
60 Degree Elbow, For Nominal Duct Diameter 20 in, Inlet Diameter 20 in, Material Stainless Steel, Overall Length 38 in, Product Type Elbow, Material Thickness 20 ga, Weight 35.97 lb, Maximum Pressure Rating 42 in wc, For Duct Height 20 in, Shape Elbow, End Type Rolled Edge, For Duct Width 20 in, Gas Appliance Category Not Applicable, Maximum Airflow 15,270 cfm, Inside Diameter 20 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 20 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 24 X 24 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202424)
- CANARM Downblast Exhauster (ALX150-DD050EC)
- METROVAC Air Force Blaster Sidekick Industrial High Speed Blower (SK-1-IND)
- SUPCO Round Run Capacitor, CR70X440R (CR70X440R)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- Nordfab Ducting, Venting & Accessories