Shop All Duct Fittings
Nordfab
Elbow, 60 Degree, Stainless Steel, Round
Mfr # 8040400115
Zoro # G410043540
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Height 7 3/8 in
- Number of Pieces 1
- Inlet Diameter 18 in
- Product Type Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400115
- Zoro # G410043540
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Height | 7 3/8 in |
Inlet Diameter | 18 in |
For Nominal Duct Diameter | 18 in |
Overall Length | 34 1/2 in |
Inside Diameter | 18 in |
Centerline Radius | 1 1/2 in |
For Duct Height | 18 in |
Outlet Diameter | 18 in |
For Duct Width | 18 in |
Description
60 Degree Elbow, For Nominal Duct Diameter 18 in, Inlet Diameter 18 in, Material Stainless Steel, Overall Length 34 1/2 in, Product Type Elbow, Material Thickness 20 ga, Weight 30.9 lb, Maximum Pressure Rating 42 in wc, For Duct Height 18 in, Shape Elbow, End Type Rolled Edge, For Duct Width 18 in, Gas Appliance Category Not Applicable, Maximum Airflow 12,370 cfm, Inside Diameter 18 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 18 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMETRACKER L4700 Outdoor Twist Photocell Sensor (TI878319)
- SELKIRK Roof Brace Kit, Stainless Steel (208440)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5110CA1LF2F)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 13 (6B605)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- IMPERIAL MFG Register Boot Slv 4X12" (GV0705-C)
- Nordfab Ducting, Venting & Accessories