Shop All Duct Fittings
Nordfab
Elbow, 60 Degree, Stainless Steel, Round
Mfr # 8040400103
Zoro # G410043335
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Compatible with Series QF
- End Type Rolled Edge
- Material Thickness 20 ga
- Centerline Radius 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400103
- Zoro # G410043335
- Country of Origin United States
- Category Duct Fittings
Dimensions
Centerline Radius | 1 1/2 in |
Inside Diameter | 15 in |
Inlet Diameter | 15 in |
For Duct Height | 15 in |
For Duct Width | 15 in |
Outlet Diameter | 15 in |
Overall Height | 7 3/8 in |
For Nominal Duct Diameter | 15 in |
Overall Length | 29 1/4 in |
Description
60 Degree Elbow, For Nominal Duct Diameter 15 in, Inlet Diameter 15 in, Material Stainless Steel, Overall Length 29 1/4 in, Product Type Elbow, Material Thickness 20 ga, Weight 21.25 lb, Maximum Pressure Rating 42 in wc, For Duct Height 15 in, Shape Elbow, End Type Rolled Edge, For Duct Width 15 in, Gas Appliance Category Not Applicable, Maximum Airflow 8,590 cfm, Inside Diameter 15 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 15 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24 in. x 24 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (24241.13 12PK)
- AIR HANDLER 12x24x20 Synthetic Cube Air Filter (5W903)
- BROAN-NUTONE Filtr Hd Chrcl 8.75X10.5 (41F)
- JOHNSON CONTROLS Elec Act, 50 in.-lb., Floating, 24VAC (VA-8050-1)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207299)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB End Cap with Screen, Stainless Steel (8010003784)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- EVERBILT 3 in. to 4 in. Plastic Duct to Duct Increaser (INC34EHD)
- Nordfab Duct Fittings