Shop All Duct Fittings
Nordfab
Elbow, 60 Degree, Stainless Steel, Round
Mfr # 8040400087
Zoro # G310042742
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Compatible with Brand Nordfab
- Weight 10.5 lb
- Material Fabrication Segmented
- Centerline Radius 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040400087
- Zoro # G310042742
- Country of Origin United States
- Category Duct Fittings
Dimensions
Centerline Radius | 1 1/2 in |
For Duct Width | 11 in |
Inlet Diameter | 11 in |
Inside Diameter | 11 in |
For Duct Height | 11 in |
For Nominal Duct Diameter | 11 in |
Overall Height | 7 3/8 in |
Outlet Diameter | 11 in |
Overall Length | 22 1/4 in |
Description
60 Degree Elbow, For Nominal Duct Diameter 11 in, Inlet Diameter 11 in, Material Stainless Steel, Overall Length 22 1/4 in, Product Type Elbow, Material Thickness 22 ga, Weight 10.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 11 in, Shape Elbow, End Type Rolled Edge, For Duct Width 11 in, Gas Appliance Category Not Applicable, Maximum Airflow 4,620 cfm, Inside Diameter 11 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 11 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Reducer, 12 in x 8 in Duct Dia, Galvanized Steel, 26 GA, 12 in W, 8" L, 8 1/8 in H (GRR12P8PGA26)
- IMPERIAL MFG ENDCAP(BIGEND)GV 30GA 5"" (GV0723)
- WATTS Backflow Check Valve, 50 psi, 5950000 Btu (0274513)
- HEIL QUAKER Gas Valve2Stage Dsi Gas Valve 36H54-470 (1175187)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- DUNDAS JAFINE Duct Connector Aluminum 4Inch (FDC4XZW)
- Nordfab Duct Fittings