Shop All Duct Fittings
Nordfab
Elbow, 45 Degree, Steel, Round, 22 ga Thick
Mfr # 8040400014
Zoro # G410042130
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Inside Diameter 11 in
- Weight 10.5 lb
- Compatible with Brand Nordfab
- Seal Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400014
- Zoro # G410042130
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 11 in |
Overall Length | 19 1/4 in |
For Duct Height | 11 in |
Centerline Radius | 1 1/2 in |
Overall Height | 7 3/8 in |
For Nominal Duct Diameter | 11 in |
Inlet Diameter | 11 in |
For Duct Width | 11 in |
Outlet Diameter | 11 in |
Description
45 Degree Elbow, For Nominal Duct Diameter 11 in, Inlet Diameter 11 in, Material Steel, Overall Length 19 1/4 in, Product Type Elbow, Material Thickness 22 ga, Weight 10.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 11 in, Shape Elbow, End Type Rolled Edge, For Duct Width 11 in, Gas Appliance Category Not Applicable, Maximum Airflow 4,620 cfm, Inside Diameter 11 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 11 in, Overall Height 7 3/8 in, Centerline Radius 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Nest Temperature Sensor, White, 3PK (T5001SF)
- CANARM Downblast Exhauster (ALX135-DD050V)
- DURAFLOW FILTRATION Replacement Filter for Broan/NuTone LL62F;8-7/16X11-1/4X3/8 (2-Pack (CF3252 (2-Pack))
- NORDFAB Round Tap In, 12 in x 12 in Duct Dia, Galvanized Steel, 22 GA, 16 in W, 16" L (8040302827)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206784)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Duct Reducer, Steel, 20 ga Thick, Round (8040025939)
- NORDFAB End Cap with Screen, Stainless Steel (8010003782)
- NORDFAB Jet Cap, Steel, 18 ga Thick, Round (8010004576)
- Nordfab Duct Fittings