Shop All Duct Fittings
Nordfab
Elbow, 45 Degree, Steel, Round, 20 ga Thick
Mfr # 8040400066
Zoro # G410042420
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Centerline Radius 1 1/2 in
- For Duct Height 24 in
- Seal Material Nitrile
- Material Thickness 20 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400066
- Zoro # G410042420
- Country of Origin United States
- Category Duct Fittings
Dimensions
Centerline Radius | 1 1/2 in |
For Duct Height | 24 in |
Outlet Diameter | 24 in |
For Duct Width | 24 in |
Overall Height | 7 3/8 in |
Inlet Diameter | 24 in |
Inside Diameter | 24 in |
Overall Length | 37 1/2 in |
For Nominal Duct Diameter | 24 in |
Description
45 Degree Elbow, For Nominal Duct Diameter 24 in, Inlet Diameter 24 in, Material Steel, Overall Length 37 1/2 in, Product Type Elbow, Material Thickness 20 ga, Weight 55.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 24 in, Shape Elbow, End Type Rolled Edge, For Duct Width 24 in, Gas Appliance Category Not Applicable, Maximum Airflow 21,995 cfm, Inside Diameter 24 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 24 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Digital Gauge (49017)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8281060025)
- PRO1 IAQ Low Voltage Thermostat, 1 H 1 C, wall Mount, Hardwired/Battery, 24V AC (T701)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 13 (11C877)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207299)
- IMPERIAL MFG End Cap Rnd Plug 28Ga 6In Glv (GV2007)
- Nordfab Ducting, Venting & Accessories