Shop All Duct Fittings
Nordfab
Elbow, 45 Degree, Steel, Round, 20 ga Thick
Mfr # 8040400058
Zoro # G910042340
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Duct Height 22 in
- Inlet Diameter 22 in
- Material Steel
- For Nominal Duct Diameter 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400058
- Zoro # G910042340
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Duct Height | 22 in |
Inlet Diameter | 22 in |
For Nominal Duct Diameter | 22 in |
Outlet Diameter | 22 in |
For Duct Width | 22 in |
Inside Diameter | 22 in |
Centerline Radius | 1 1/2 in |
Overall Length | 34 3/4 in |
Overall Height | 7 3/8 in |
Description
45 Degree Elbow, For Nominal Duct Diameter 22 in, Inlet Diameter 22 in, Material Steel, Overall Length 34 3/4 in, Product Type Elbow, Material Thickness 20 ga, Weight 43.06 lb, Maximum Pressure Rating 42 in wc, For Duct Height 22 in, Shape Elbow, End Type Rolled Edge, For Duct Width 22 in, Gas Appliance Category Not Applicable, Maximum Airflow 18,480 cfm, Inside Diameter 22 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 22 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL PreCharged 25FT Line Set (NV25-3834)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. (2001-0600-1050)
- TRANE Ctr02573 Contactor 2P 30 Amp 24V (CTR02573)
- KING ELECTRIC Wall Heater Accy Dp In-Built Thermostat Kit White (TKIT-2BW)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- US DUCT US Duct Hat Style Saddle Hanger, 10" Diameter, Galvanized (HSH10.G)
- Nordfab Duct Fittings