Shop All Duct Fittings
Nordfab
Elbow, 45 Degree, Steel, Round, 20 ga Thick
Mfr # 8040400050
Zoro # G610042237
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Angle 45 Degrees
- Finish Galvanized
- Centerline Radius 1 1/2 in
- Maximum Airflow 15,270 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400050
- Zoro # G610042237
- Country of Origin United States
- Category Duct Fittings
Dimensions
Centerline Radius | 1 1/2 in |
For Duct Height | 20 in |
Inside Diameter | 20 in |
Overall Height | 7 3/8 in |
Overall Length | 32 in |
For Nominal Duct Diameter | 20 in |
Inlet Diameter | 20 in |
Outlet Diameter | 20 in |
For Duct Width | 20 in |
Description
45 Degree Elbow, For Nominal Duct Diameter 20 in, Inlet Diameter 20 in, Material Steel, Overall Length 32 in, Product Type Elbow, Material Thickness 20 ga, Weight 35.97 lb, Maximum Pressure Rating 42 in wc, For Duct Height 20 in, Shape Elbow, End Type Rolled Edge, For Duct Width 20 in, Gas Appliance Category Not Applicable, Maximum Airflow 15,270 cfm, Inside Diameter 20 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 20 in, Overall Height 7 3/8 in, Centerline Radius 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cap Value (19830)
- GLASTENDER Filter, Refrigeration Compartment (06001546)
- ALLEGRO INDUSTRIES ConfinedSpaceBlower, Blk/Orng/Yell, 12.5"W (9539-08)
- SCHAEFER Motor 1/2HP 115/230V 60Hz 1Phase 1Speed (CS802)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- IMPERIAL MFG Connector Union Steel Galv 4In (GV1588-A)
- Nordfab Ducting, Venting & Accessories