Shop All Duct Fittings
Nordfab
Elbow, 45 Degree, Steel, Round, 20 ga Thick
Mfr # 8040400042
Zoro # G610041827
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Inlet Diameter 18 in
- Minimum Pressure Rating 2 in wc
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400042
- Zoro # G610041827
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 18 in |
For Duct Height | 18 in |
Overall Height | 7 3/8 in |
Outlet Diameter | 18 in |
For Duct Width | 18 in |
For Nominal Duct Diameter | 18 in |
Centerline Radius | 1 1/2 in |
Overall Length | 29 in |
Inside Diameter | 18 in |
Description
45 Degree Elbow, For Nominal Duct Diameter 18 in, Inlet Diameter 18 in, Material Steel, Overall Length 29 in, Product Type Elbow, Material Thickness 20 ga, Weight 30.9 lb, Maximum Pressure Rating 42 in wc, For Duct Height 18 in, Shape Elbow, End Type Rolled Edge, For Duct Width 18 in, Gas Appliance Category Not Applicable, Maximum Airflow 12,370 cfm, Inside Diameter 18 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 18 in, Overall Height 7 3/8 in, Centerline Radius 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade, Fan, 24 In, 1 HP, Rotation: CW (4C904)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1440W, 2"W x 10'L (HSTAT201010)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (4YVC1)
- YORK Condensate Pan Kit, 40m (S1-328-16424-000)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- Nordfab Ducting, Venting & Accessories