Shop All Duct Fittings
Nordfab
Elbow, 45 Degree, Steel, Round, 20 ga Thick
Mfr # 8040400038
Zoro # G910041725
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- End Type Rolled Edge
- Angle 45 Degrees
- Connection Type Clamp Together
- Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400038
- Zoro # G910041725
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 17 in |
For Nominal Duct Diameter | 17 in |
Overall Height | 7 3/8 in |
Overall Length | 27 3/4 in |
For Duct Height | 17 in |
For Duct Width | 17 in |
Outlet Diameter | 17 in |
Centerline Radius | 1 1/2 in |
Inlet Diameter | 17 in |
Description
45 Degree Elbow, For Nominal Duct Diameter 17 in, Inlet Diameter 17 in, Material Steel, Overall Length 27 3/4 in, Product Type Elbow, Material Thickness 20 ga, Weight 27.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 17 in, Shape Elbow, End Type Rolled Edge, For Duct Width 17 in, Gas Appliance Category Not Applicable, Maximum Airflow 11,030 cfm, Inside Diameter 17 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 17 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKMAX Mechanical Manifold Gauge Set, 4 Valves (MV4H4P5EZ)
- DANFOSS Pressure Control, 1/4" Flare (060B200891)
- SIEMENS Temperature/Humidity Sensor, Plug (QFA3280.EWSC)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-GGA-2)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- IMPERIAL MFG Reducer/Increaser 26Ga 8X7 Glv (GV1204)
- Nordfab Ducting, Venting & Accessories