Shop All Duct Fittings
Nordfab
Elbow, 45 Degree, Steel, Round, 20 ga Thick
Mfr # 8040400030
Zoro # G310041721
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Inlet Diameter 15 in
- Shape Elbow
- End Type Rolled Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400030
- Zoro # G310041721
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 15 in |
For Nominal Duct Diameter | 15 in |
Outlet Diameter | 15 in |
Centerline Radius | 1 1/2 in |
For Duct Height | 15 in |
Overall Height | 7 3/8 in |
For Duct Width | 15 in |
Overall Length | 24 3/4 in |
Inside Diameter | 15 in |
Description
45 Degree Elbow, For Nominal Duct Diameter 15 in, Inlet Diameter 15 in, Material Steel, Overall Length 24 3/4 in, Product Type Elbow, Material Thickness 20 ga, Weight 21.25 lb, Maximum Pressure Rating 42 in wc, For Duct Height 15 in, Shape Elbow, End Type Rolled Edge, For Duct Width 15 in, Gas Appliance Category Not Applicable, Maximum Airflow 8,590 cfm, Inside Diameter 15 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 15 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter/Dryer, 5/8 In (305)
- DAYTON Replacement Motor (60N511)
- RITTAL Replacement Filter Mat, -, 8 in W. (3171100)
- DANFOSS Solenoid Coil, 24V, 60Hz, 12.0W (018F6815)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- US DUCT US Duct Angle Flange, 6" Diameter, Galvanized (FL06.G)
- Nordfab Ducting, Venting & Accessories