Shop All Duct Fittings
Nordfab
Elbow, 45 Degree, Stainless Steel, Round
Mfr # 8040400138
Zoro # G710041987
product price: $945.99
/ea
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Minimum Pressure Rating 2 in wc
- For Duct Width 24 in
- Material Thickness 20 ga
- Overall Height 7 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400138
- Zoro # G710041987
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Duct Width | 24 in |
Overall Height | 7 3/8 in |
Inlet Diameter | 24 in |
For Nominal Duct Diameter | 24 in |
Outlet Diameter | 24 in |
Centerline Radius | 1 1/2 in |
Inside Diameter | 24 in |
Overall Length | 37 1/2 in |
For Duct Height | 24 in |
Description
45 Degree Elbow, For Nominal Duct Diameter 24 in, Inlet Diameter 24 in, Material Stainless Steel, Overall Length 37 1/2 in, Product Type Elbow, Material Thickness 20 ga, Weight 55.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 24 in, Shape Elbow, End Type Rolled Edge, For Duct Width 24 in, Gas Appliance Category Not Applicable, Maximum Airflow 21,995 cfm, Inside Diameter 24 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 24 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Duct Collar w/Damper 10 in W, 6 in H (GR6POCR8GA26D)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 15 cfm, 3 3/16 in W. (FF4415CFM115VG)
- AIR HANDLER 10 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGA8)
- ZORO SELECT Fan Switch, Closes at 130,120-277V (6UED7)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Reducer, Steel, 20 ga Thick, Round (8040025939)
- US DUCT US Duct Angle Flange, 12" Diameter, Galvanized (FL12.G)
- Nordfab Ducting, Venting & Accessories