Shop All Duct Fittings
Nordfab
Elbow, 45 Degree, Stainless Steel, Round
Mfr # 8040400130
Zoro # G710041956
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Height 7 3/8 in
- Material Stainless Steel
- Angle 45 Degrees
- Inside Diameter 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400130
- Zoro # G710041956
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Height | 7 3/8 in |
Inside Diameter | 22 in |
Inlet Diameter | 22 in |
For Duct Height | 22 in |
Outlet Diameter | 22 in |
For Nominal Duct Diameter | 22 in |
Overall Length | 34 3/4 in |
For Duct Width | 22 in |
Centerline Radius | 1 1/2 in |
Description
45 Degree Elbow, For Nominal Duct Diameter 22 in, Inlet Diameter 22 in, Material Stainless Steel, Overall Length 34 3/4 in, Product Type Elbow, Material Thickness 20 ga, Weight 43.06 lb, Maximum Pressure Rating 42 in wc, For Duct Height 22 in, Shape Elbow, End Type Rolled Edge, For Duct Width 22 in, Gas Appliance Category Not Applicable, Maximum Airflow 18,480 cfm, Inside Diameter 22 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 22 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 5 In, Bore Dia 3/16 In (5JLL7)
- SIEMENS Zone Valve, Globe, 3/4 In NPT (257-02045)
- ACCUMULAIR Pleated Air Filter, 12" x 36" x 1", 4 Pack (FB12X36A_4)
- VULCAN Strip Heater, 25-1/2 In. L, 1200 Deg F (OS1225-500A)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- IMPERIAL MFG Connector Union Steel Galv 3In (GV1587)
- Nordfab Duct Fittings