Shop All Duct Fittings
Nordfab
Elbow, 45 Degree, Stainless Steel, Round
Mfr # 8040400110
Zoro # G210043320
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Height 7 3/8 in
- Inlet Diameter 17 in
- Number of Pieces 1
- Material Fabrication Segmented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400110
- Zoro # G210043320
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Height | 7 3/8 in |
Inlet Diameter | 17 in |
Overall Length | 27 3/4 in |
For Nominal Duct Diameter | 17 in |
Inside Diameter | 17 in |
Outlet Diameter | 17 in |
For Duct Width | 17 in |
For Duct Height | 17 in |
Centerline Radius | 1 1/2 in |
Description
45 Degree Elbow, For Nominal Duct Diameter 17 in, Inlet Diameter 17 in, Material Stainless Steel, Overall Length 27 3/4 in, Product Type Elbow, Material Thickness 20 ga, Weight 27.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 17 in, Shape Elbow, End Type Rolled Edge, For Duct Width 17 in, Gas Appliance Category Not Applicable, Maximum Airflow 11,030 cfm, Inside Diameter 17 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 17 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND COMPRESSOR 120V 137W CRANKCASE HEATER (018-0091-27)
- LENNOX Motor, 115V, 1/8 HP (96M54)
- CRC Foaming Coil Cleaner, 18 Wt Oz (03196)
- BELIMO Lf120-S Us Spr.Rtn.Act 120V 35 (LF120-S)
- NORDFAB End Cap with Screen, Stainless Steel (8010003791)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207307)
- NORDFAB End Cap with Screen, Stainless Steel (8010003784)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- NORDFAB End Cap with Screen, Stainless Steel (8010003782)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- EVERBILT 12 in. W x 17.75 in. L Metal Recessed Dryer Vent Box (MDRBHD)
- Nordfab Duct Fittings