Shop All Duct Fittings
Nordfab
Elbow, 45 Degree, Stainless Steel, Round
Mfr # 8040400094
Zoro # G010043223
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Height 7 3/8 in
- Shape Elbow
- Maximum Airflow 6,450 cfm
- Inlet Diameter 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400094
- Zoro # G010043223
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Height | 7 3/8 in |
Inlet Diameter | 13 in |
For Nominal Duct Diameter | 13 in |
Overall Length | 22 in |
Outlet Diameter | 13 in |
Inside Diameter | 13 in |
Centerline Radius | 1 1/2 in |
For Duct Width | 13 in |
For Duct Height | 13 in |
Description
45 Degree Elbow, For Nominal Duct Diameter 13 in, Inlet Diameter 13 in, Material Stainless Steel, Overall Length 22 in, Product Type Elbow, Material Thickness 20 ga, Weight 14.26 lb, Maximum Pressure Rating 42 in wc, For Duct Height 13 in, Shape Elbow, End Type Rolled Edge, For Duct Width 13 in, Gas Appliance Category Not Applicable, Maximum Airflow 6,450 cfm, Inside Diameter 13 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 13 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x12", MERV 13 (2JVD2)
- MARATHON 0.25 Hp Fan And Blower Hvac/R Motor, 1 Phase, 1800 Rpm, B303 (B303)
- LINCOLN Cover Conveyor Hole (369659)
- HONEYWELL SAFETY Visionpro 8000 7-Day Programmable or Non-Programmable Thermostat with Redlink (TH8321R1001)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- NORDFAB End Cap with Screen, Stainless Steel (8010003791)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap, Stainless Steel, 20 ga Thick (8010003723)
- Nordfab Ducting, Venting & Accessories