Shop All Duct Fittings
Nordfab
Elbow, 45 Degree, Stainless Steel, Round
Mfr # 8040400086
Zoro # G210042316
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Connection Type Clamp Together
- Overall Length 19 1/4 in
- Material Fabrication Segmented
- Compatible with Brand Nordfab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400086
- Zoro # G210042316
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 19 1/4 in |
For Duct Height | 11 in |
For Nominal Duct Diameter | 11 in |
Inside Diameter | 11 in |
Centerline Radius | 1 1/2 in |
Outlet Diameter | 11 in |
Inlet Diameter | 11 in |
Overall Height | 7 3/8 in |
For Duct Width | 11 in |
Description
45 Degree Elbow, For Nominal Duct Diameter 11 in, Inlet Diameter 11 in, Material Stainless Steel, Overall Length 19 1/4 in, Product Type Elbow, Material Thickness 22 ga, Weight 10.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 11 in, Shape Elbow, End Type Rolled Edge, For Duct Width 11 in, Gas Appliance Category Not Applicable, Maximum Airflow 4,620 cfm, Inside Diameter 11 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 11 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Commercial Fan, 120V AC, 11 3/4 in H (L250EL)
- EJOY 72 in. L x 27.5 in. W x 0.31 in. Polycarbonate Plastic Clear Twin Wall Roofing Panel, 10PK (TwinWall_72x24_8mm_10pc)
- SOLER & PALAU Downblast Exhaust Fan, 1/10Hp, 1Ph, 1550rpm (SDBD06JH1AS)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 36 in Blade Dia, 1/2 HP (7CC32)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207307)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206784)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- Nordfab Duct Fittings