Shop All Duct Fittings
Nordfab
Elbow, 30 Degree, Steel, Round, 20 ga Thick
Mfr # 8040400057
Zoro # G610042299
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Angle 30 Degrees
- Centerline Radius 1 1/2 in
- Compatible with Brand Nordfab
- Maximum Pressure Rating 42 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400057
- Zoro # G610042299
- Country of Origin United States
- Category Duct Fittings
Dimensions
Centerline Radius | 1 1/2 in |
For Nominal Duct Diameter | 22 in |
Overall Height | 7 3/8 in |
Inlet Diameter | 22 in |
For Duct Width | 22 in |
Overall Length | 26 1/2 in |
Outlet Diameter | 22 in |
Inside Diameter | 22 in |
For Duct Height | 22 in |
Description
30 Degree Elbow, For Nominal Duct Diameter 22 in, Inlet Diameter 22 in, Material Steel, Overall Length 26 1/2 in, Product Type Elbow, Material Thickness 20 ga, Weight 43.06 lb, Maximum Pressure Rating 42 in wc, For Duct Height 22 in, Shape Elbow, End Type Rolled Edge, For Duct Width 22 in, Gas Appliance Category Not Applicable, Maximum Airflow 18,480 cfm, Inside Diameter 22 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 22 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER Disc Misting for PVM18 (MISTHUB2)
- DAYTON Exhaust Fan, 24 In, Hazardous Location (10E005)
- ANTUNES Pressure Switch, 2" to 16" (803112601)
- DAYTON Standard Round Axial Fan, 120V AC, 447/530 cfm (55VD33)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025865)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- GLOBAL INDUSTRIAL Cool Air Duct Connecting Flange For Portable ACfts (292690)
- Nordfab Duct Fittings