Shop All Duct Fittings
Nordfab
Elbow, 30 Degree, Steel, Round, 20 ga Thick
Mfr # 8040400049
Zoro # G410042246
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Fabrication Segmented
- Shape Elbow
- Minimum Pressure Rating 2 in wc
- For Duct Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400049
- Zoro # G410042246
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Duct Width | 20 in |
Inside Diameter | 20 in |
Inlet Diameter | 20 in |
For Duct Height | 20 in |
Overall Length | 24 in |
Outlet Diameter | 20 in |
For Nominal Duct Diameter | 20 in |
Centerline Radius | 1 1/2 in |
Overall Height | 7 3/8 in |
Description
30 Degree Elbow, For Nominal Duct Diameter 20 in, Inlet Diameter 20 in, Material Steel, Overall Length 24 in, Product Type Elbow, Material Thickness 20 ga, Weight 35.97 lb, Maximum Pressure Rating 42 in wc, For Duct Height 20 in, Shape Elbow, End Type Rolled Edge, For Duct Width 20 in, Gas Appliance Category Not Applicable, Maximum Airflow 15,270 cfm, Inside Diameter 20 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 20 in, Overall Height 7 3/8 in, Centerline Radius 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Electric Circuit Control Board (S1-031-00880-001)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C388)
- WILLIAMS FURNACE Thermocouple, P254000 (P254000)
- BELL & GOSSETT Heat Exchanger, 40 Plates, 0.0159 Gal/Chnl (BP412-40-LCA)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005534)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- OLYMPIA 4 in. Armor Flex 304L Stainless Steel Rigid Support Clamp (3601206)
- Nordfab Ducting, Venting & Accessories