Shop All Duct Fittings
Nordfab
Elbow, 30 Degree, Steel, Round, 20 ga Thick
Mfr # 8040400029
Zoro # G810041788
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Shape Elbow
- Number of Pieces 1
- Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400029
- Zoro # G810041788
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 15 in |
For Nominal Duct Diameter | 15 in |
Centerline Radius | 1 1/2 in |
Overall Length | 19 in |
Overall Height | 7 3/8 in |
Outlet Diameter | 15 in |
For Duct Width | 15 in |
For Duct Height | 15 in |
Inside Diameter | 15 in |
Description
30 Degree Elbow, For Nominal Duct Diameter 15 in, Inlet Diameter 15 in, Material Steel, Overall Length 19 in, Product Type Elbow, Material Thickness 20 ga, Weight 21.25 lb, Maximum Pressure Rating 42 in wc, For Duct Height 15 in, Shape Elbow, End Type Rolled Edge, For Duct Width 15 in, Gas Appliance Category Not Applicable, Maximum Airflow 8,590 cfm, Inside Diameter 15 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 15 in, Overall Height 7 3/8 in, Centerline Radius 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Transformer Relay, SPNO/SPNC (6AZH4)
- WHITE-RODGERS Classic 80 Series Thermostats, 5-1-1 Programs, 2 H 1 C, Electrical Box Mount, Hardwired, 24VAC (01F82 261S1)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 8800/9800 CFM (1VCE9)
- DAYTON 20 in Backdraft Damper / Wall Shutter, 22-1/2 in x 22-1/2 in (53DR11)
- NORDFAB End Cap with Screen, Stainless Steel (8010003782)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207299)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- Nordfab Duct Fittings