Shop All Duct Fittings
Nordfab
Elbow, 30 Degree, Steel, Round, 20 ga Thick
Mfr # 8040400021
Zoro # G710042120
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Minimum Pressure Rating 2 in wc
- Compatible with Series QF
- Weight 14.26 lb
- For Duct Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400021
- Zoro # G710042120
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Duct Width | 13 in |
For Duct Height | 13 in |
Inlet Diameter | 13 in |
Overall Height | 7 3/8 in |
Overall Length | 17 in |
For Nominal Duct Diameter | 13 in |
Inside Diameter | 13 in |
Centerline Radius | 1 1/2 in |
Outlet Diameter | 13 in |
Description
30 Degree Elbow, For Nominal Duct Diameter 13 in, Inlet Diameter 13 in, Material Steel, Overall Length 17 in, Product Type Elbow, Material Thickness 20 ga, Weight 14.26 lb, Maximum Pressure Rating 42 in wc, For Duct Height 13 in, Shape Elbow, End Type Rolled Edge, For Duct Width 13 in, Gas Appliance Category Not Applicable, Maximum Airflow 6,450 cfm, Inside Diameter 13 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 13 in, Overall Height 7 3/8 in, Centerline Radius 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12x30x1 Synthetic Pleated Air Filter, MERV 7 (6U581)
- M-D A/C Round Cover 34X30 (03426)
- NVENT HOFFMAN Axial Fan, Round, 115V AC, 560 cfm, 10" W. (A10AXFN)
- ACCUMULAIR Pleated Air Filter, 16" x 16" x 2", 6 Pack (FD16X16X2_6)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207307)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Jet Cap, Steel, 18 ga Thick, Round (8010004576)
- NORDFAB End Cap, Stainless Steel, 20 ga Thick (8010003723)
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- Nordfab Ducting, Venting & Accessories