Shop All Duct Fittings
Nordfab
Elbow, 30 Degree, Stainless Steel, Round
Mfr # 8040400109
Zoro # G310043213
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Fabrication Segmented
- Inlet Diameter 17 in
- For Duct Width 17 in
- Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400109
- Zoro # G310043213
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inlet Diameter | 17 in |
For Duct Width | 17 in |
For Nominal Duct Diameter | 17 in |
For Duct Height | 17 in |
Overall Length | 21 in |
Outlet Diameter | 17 in |
Inside Diameter | 17 in |
Centerline Radius | 1 1/2 in |
Overall Height | 7 3/8 in |
Description
30 Degree Elbow, For Nominal Duct Diameter 17 in, Inlet Diameter 17 in, Material Stainless Steel, Overall Length 21 in, Product Type Elbow, Material Thickness 20 ga, Weight 27.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 17 in, Shape Elbow, End Type Rolled Edge, For Duct Width 17 in, Gas Appliance Category Not Applicable, Maximum Airflow 11,030 cfm, Inside Diameter 17 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 17 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 25 ft. L, Rubber (2001-0200-3025)
- ALL-FILTERS 20X24X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (20242.10 6PK)
- DAYTON Propeller, 24 In, 3/4 Bore, 5300 CFM (3GRE8)
- NAVAC Evacuation Hose, Black, 6', 1/2" Diameter, 3/8" to 1/4" Fitting (NHB1)
- NORDFAB Jet Cap, Steel, 18 ga Thick, Round (8010004576)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Quick-Fit Sleeve, Steel, 22 ga, Thick (8040207299)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- IMPERIAL MFG Duct Wye Galv 5 X 5 X 5In 30Ga (GV0989)
- Nordfab Ducting, Venting & Accessories