Shop All Duct Fittings
Nordfab
Elbow, 30 Degree, Stainless Steel, Round
Mfr # 8040400101
Zoro # G210043276
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Minimum Pressure Rating 2 in wc
- Material Fabrication Segmented
- Number of Pieces 1
- Compatible with Series QF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400101
- Zoro # G210043276
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 15 in |
For Duct Height | 15 in |
Outlet Diameter | 15 in |
Inlet Diameter | 15 in |
For Duct Width | 15 in |
Centerline Radius | 1 1/2 in |
Overall Height | 7 3/8 in |
Inside Diameter | 15 in |
Overall Length | 19 in |
Description
30 Degree Elbow, For Nominal Duct Diameter 15 in, Inlet Diameter 15 in, Material Stainless Steel, Overall Length 19 in, Product Type Elbow, Material Thickness 20 ga, Weight 21.25 lb, Maximum Pressure Rating 42 in wc, For Duct Height 15 in, Shape Elbow, End Type Rolled Edge, For Duct Width 15 in, Gas Appliance Category Not Applicable, Maximum Airflow 8,590 cfm, Inside Diameter 15 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 15 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Water Filter Cartridge (00130211)
- ZORO SELECT Filtered Return Air Grille, 16.62 X 22.62, White, Steel (4MJT3)
- QMARK Combination Wall/Ceiling Bracket (CWB1A)
- FANTECH Inline Centrifugal Duct Fan, 14 In. Dia. (FKD 14)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB End Cap, Stainless Steel, 20 ga Thick (8010003723)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- IMPERIAL MFG Register Boot Slv 4X10" (GV0704-C)
- Nordfab Ducting, Venting & Accessories