Shop All Duct Fittings
Nordfab
Elbow, 30 Degree, Stainless Steel, Round
Mfr # 8040400093
Zoro # G410043281
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Duct Height 13 in
- Series QF
- Shape Elbow
- Material Thickness 20 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400093
- Zoro # G410043281
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Duct Height | 13 in |
Inside Diameter | 13 in |
Inlet Diameter | 13 in |
Overall Length | 17 in |
For Nominal Duct Diameter | 13 in |
For Duct Width | 13 in |
Outlet Diameter | 13 in |
Centerline Radius | 1 1/2 in |
Overall Height | 7 3/8 in |
Description
30 Degree Elbow, For Nominal Duct Diameter 13 in, Inlet Diameter 13 in, Material Stainless Steel, Overall Length 17 in, Product Type Elbow, Material Thickness 20 ga, Weight 14.26 lb, Maximum Pressure Rating 42 in wc, For Duct Height 13 in, Shape Elbow, End Type Rolled Edge, For Duct Width 13 in, Gas Appliance Category Not Applicable, Maximum Airflow 6,450 cfm, Inside Diameter 13 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 13 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVATEK Novatek HEPA Filter For Novair 2000, 11-1/2inL x 24inW x 24inH (F4010)
- TPI COMMERCIAL Portable Blower, 30" Direct Drive, 120V, (CPB30-D)
- HENRY Henry HE740915 Roofing Underlayment, 33.3 ft L, 100 sq-ft Coverage Area, Asphalt (HE740915)
- PLAST-O-MATIC Double Wall Sight, 2 In. FNPT, PVC (GY200V-PV)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005637)
- Nordfab Duct Fittings