Shop All Duct Fittings
Nordfab
Elbow, 30 Degree, Stainless Steel, Round
Mfr # 8040400085
Zoro # G110042317
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- End Type Rolled Edge
- For Duct Shape Round
- Number of Pieces 1
- Outlet Diameter 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400085
- Zoro # G110042317
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 11 in |
For Duct Height | 11 in |
Inlet Diameter | 11 in |
For Duct Width | 11 in |
Overall Length | 15 in |
Centerline Radius | 1 1/2 in |
Overall Height | 7 3/8 in |
For Nominal Duct Diameter | 11 in |
Inside Diameter | 11 in |
Description
30 Degree Elbow, For Nominal Duct Diameter 11 in, Inlet Diameter 11 in, Material Stainless Steel, Overall Length 15 in, Product Type Elbow, Material Thickness 22 ga, Weight 10.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 11 in, Shape Elbow, End Type Rolled Edge, For Duct Width 11 in, Gas Appliance Category Not Applicable, Maximum Airflow 4,620 cfm, Inside Diameter 11 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 11 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 16x20x4 Pleated Air Filter, MERV 8 (80055.041620)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Poly Film (0630-0300-0002)
- YORK SOURCE1 Sensor Flame 14 X 132 Male Qc (S1-02527773700)
- DAYTON Convection Ceiling Heater, 208V, 17,100Btu (2YU44)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- IMPERIAL MFG Connector Union Steel Galv 4In (GV1588-A)
- Nordfab Duct Fittings