Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103868
Zoro # G909253160
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Thickness 20 ga
- For Duct Shape Round
- Weight 19.6 lb
- Overall Length 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040103868
- Zoro # G909253160
- Country of Origin United States
- Category Duct Fittings
Dimensions
Overall Length | 33 in |
Inside Diameter | 16 in |
Inlet Diameter | 16 in |
For Nominal Duct Diameter | 12 in, 16 in |
Outlet Diameter | 16 in |
Branch Diameter | 12 in |
Details
Color | Silver |
Material Thickness | 20 ga |
For Duct Shape | Round |
Weight | 19.6 lb |
Product Type | Double Branch |
Material Grade | 304 |
Environment Type | Dusty |
Minimum Pressure Rating | 2 in wc |
Shape | Double Branch |
Series | QF |
For Media Type | Dust |
Connection Type | Clamp Together |
End Type | Quick Fit |
Angle | 30 Degrees |
Maximum Pressure Rating | 42 in wc |
Material | Stainless Steel |
Maximum Temperature Rating | 1,100 Degrees F |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 12 in, 16 in, Inlet Diameter 16 in, Overall Length 33 in, Product Type Double Branch, Weight 19.6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 16 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Wheel (6387635)
- DAYTON Propeller, Dia 3 1/2 In, 40 Deg Pitch (5JLK3)
- MRCOOL DIY 4th Gen Mutli Zone 3 Zone condenser 21k BTU W/16ft line set PR (DIYM227HPW00C00)
- YORK FLASHING SS 12""X20' (RESYS304SS12/20)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003768)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- MASTER FLOW 10 in. x 5 ft. Beaded Metal Duct Pipe (BDCP10X60)
- Nordfab Ducting, Venting & Accessories