Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103866
Zoro # G109253083
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- End Type Quick Fit
- Connection Type Clamp Together
- Maximum Temperature Rating 1,100 Degrees F
- Weight 19.6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040103866
- Zoro # G109253083
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 10 in, 16 in |
Overall Length | 29 in |
Inlet Diameter | 16 in |
Inside Diameter | 16 in |
Outlet Diameter | 16 in |
Branch Diameter | 10 in |
Details
Color | Silver |
End Type | Quick Fit |
Connection Type | Clamp Together |
Maximum Temperature Rating | 1,100 Degrees F |
Weight | 19.6 lb |
Shape | Double Branch |
Material Grade | 304 |
Material | Stainless Steel |
Series | QF |
Angle | 30 Degrees |
Environment Type | Dusty |
Product Type | Double Branch |
Material Thickness | 20 ga |
For Duct Shape | Round |
For Media Type | Dust |
Minimum Pressure Rating | 2 in wc |
Maximum Pressure Rating | 42 in wc |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 16 in, Inlet Diameter 16 in, Overall Length 29 in, Product Type Double Branch, Weight 19.6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 16 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, Multipurpose, 144 In (EP2144-3UH-TS)
- TESTO Magnet belt - For all digital Manifolds (0564 1001)
- FRIEDRICH PTAC Air Conditioner, 7200 BtuH, 265V (PDE07R3SG)
- ALL-FILTERS 18 in. x 25 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (18251.11 12PK)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005639)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB End Cap with Screen, Steel, 20 ga Thick (8010003802)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- IMPERIAL MFG GROUP USA Galvanized Register Boot (GV0698-C)
- Nordfab Ducting, Venting & Accessories