Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103864
Zoro # G209253020
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Series QF
- Outlet Diameter 16 in
- Environment Type Dusty
- End Type Quick Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103864
- Zoro # G209253020
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 16 in |
Inlet Diameter | 16 in |
Overall Length | 25 in |
For Nominal Duct Diameter | 8 in, 16 in |
Inside Diameter | 16 in |
Branch Diameter | 8 in |
Details
Color | Silver |
Series | QF |
Environment Type | Dusty |
End Type | Quick Fit |
For Duct Shape | Round |
Material Thickness | 20 ga |
Maximum Temperature Rating | 1,100 Degrees F |
Product Type | Double Branch |
Minimum Pressure Rating | 2 in wc |
Weight | 19.6 lb |
Shape | Double Branch |
For Media Type | Dust |
Material Grade | 304 |
Connection Type | Clamp Together |
Maximum Pressure Rating | 42 in wc |
Angle | 30 Degrees |
Material | Stainless Steel |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 16 in, Inlet Diameter 16 in, Overall Length 25 in, Product Type Double Branch, Weight 19.6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 16 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRU8)
- BROWNING A26 Browning Super Grip Belt (A26)
- AMERICAN LOUVER 12 in Square Square Plaque Ceiling Diffuser, White (STR-PQ-12W)
- WILLIAMS COMFORT PRODUCTS Multi Pilot, 90 deg. Left, 90 deg. Right (P322397)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005522)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007057)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- Nordfab Ducting, Venting & Accessories