Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103862
Zoro # G009253077
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Maximum Temperature Rating 1,100 Degrees F
- Material Thickness 20 ga
- For Duct Shape Round
- Product Type Double Branch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040103862
- Zoro # G009253077
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 16 in |
Inlet Diameter | 16 in |
For Nominal Duct Diameter | 6 in, 16 in |
Overall Length | 21 in |
Inside Diameter | 16 in |
Branch Diameter | 6 in |
Details
Color | Silver |
Maximum Temperature Rating | 1,100 Degrees F |
Material Thickness | 20 ga |
For Duct Shape | Round |
Product Type | Double Branch |
Angle | 30 Degrees |
Connection Type | Clamp Together |
Minimum Pressure Rating | 2 in wc |
Environment Type | Dusty |
Material Grade | 304 |
Maximum Pressure Rating | 42 in wc |
Weight | 19.6 lb |
Material | Stainless Steel |
Series | QF |
For Media Type | Dust |
Shape | Double Branch |
End Type | Quick Fit |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 16 in, Inlet Diameter 16 in, Overall Length 21 in, Product Type Double Branch, Weight 19.6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 16 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Pleated Air Filter, 14" x 25" x 1", 4 Pack (KA14X25X1_4)
- AAON VCMX Expansion Module (ASM01650)
- HONEYWELL Fc100A1011 20" X 20" Replacement (FC100A1011)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Condenser Single Circuit 195k BTU (CBH110-24H)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- NORDFAB End Cap with Screen, Steel, 22 ga Thick (8010003818)
- NORDFAB Weather Cap, Steel, 18 ga Thick, Round (8010007053)
- NORDFAB Rigid Duct, Steel, 20 ga Thick, Round (8040206787)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- IMPERIAL MFG Elbow Side 90Dgr 3.25X10 Galv (GV0092-C)
- Nordfab Ducting, Venting & Accessories