Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103860
Zoro # G709253148
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Nominal Duct Diameter 4 in, 16 in
- Material Grade 304
- Minimum Pressure Rating 2 in wc
- Maximum Temperature Rating 1,100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040103860
- Zoro # G709253148
- Country of Origin United States
- Category Duct Fittings
Dimensions
For Nominal Duct Diameter | 4 in, 16 in |
Inlet Diameter | 16 in |
Outlet Diameter | 16 in |
Overall Length | 17 in |
Inside Diameter | 16 in |
Branch Diameter | 4 in |
Details
Color | Silver |
Material Grade | 304 |
Minimum Pressure Rating | 2 in wc |
Maximum Temperature Rating | 1,100 Degrees F |
Material Thickness | 20 ga |
Angle | 30 Degrees |
Maximum Pressure Rating | 42 in wc |
Weight | 19.6 lb |
Environment Type | Dusty |
End Type | Quick Fit |
Connection Type | Clamp Together |
Shape | Double Branch |
Series | QF |
Material | Stainless Steel |
For Duct Shape | Round |
For Media Type | Dust |
Product Type | Double Branch |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 16 in, Inlet Diameter 16 in, Overall Length 17 in, Product Type Double Branch, Weight 19.6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 16 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Cntrl TimeTemp Defrost Ut (S1-03101954000)
- ROBERTSHAW Elec Cook Control, Thermostat, 120/277V (5000-813)
- NORTEC Cylinder 204 005-010 440-600/1 (1519004)
- DAYTON Blade, Fan, 24 In, 1 HP, Rotation: CCW (4C905)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- NORDFAB Machine Adapter, Stainless Steel, 22 ga (8040401707)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- IMPERIAL MFG Reducer/Increaser 26Ga 8X6 Glv (GV0790)
- Nordfab Ducting, Venting & Accessories