Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103842
Zoro # G009252988
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Thickness 20 ga
- Connection Type Clamp Together
- Material Stainless Steel
- Shape Double Branch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040103842
- Zoro # G009252988
- Country of Origin United States
- Category Duct Fittings
Dimensions
Inside Diameter | 16 in |
Overall Length | 33 in |
Inlet Diameter | 16 in |
For Nominal Duct Diameter | 12 in, 14 in, 16 in |
Outlet Diameter | 14 in |
Branch Diameter | 12 in |
Details
Color | Silver |
Material Thickness | 20 ga |
Connection Type | Clamp Together |
Material | Stainless Steel |
Shape | Double Branch |
Angle | 30 Degrees |
Environment Type | Dusty |
For Media Type | Dust |
For Duct Shape | Round |
End Type | Quick Fit |
Maximum Temperature Rating | 1,100 Degrees F |
Minimum Pressure Rating | 2 in wc |
Maximum Pressure Rating | 42 in wc |
Material Grade | 304 |
Series | QF |
Weight | 19.6 lb |
Product Type | Double Branch |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 12 in, 14 in, 16 in, Inlet Diameter 16 in, Overall Length 33 in, Product Type Double Branch, Weight 19.6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Ducting Kit, For Use With 6KXZ0 (DT2-6)
- TELEDYNE LAARS Hot Surface Ignitor with Gasket (2400-286)
- ESSICK AIR Humidifier Wick Filter (MAF2)
- MCDONNELL & MILLER Low Water Cut Out with Probe (751P-MT-120)
- NORDFAB Dust Collection Duct and Fittings (8040003061)
- NORDFAB Dust Collection Duct and Fittings (8040003278)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003757)
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- AMERI-VENT Elbow Gas Vent 45 Dgr 2Wal 3In (3E45)
- Nordfab Duct Fittings