Shop All Duct Fittings
Nordfab
Dust Collection Duct and Fittings
Mfr # 8040103838
Zoro # G109253335
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Duct Shape Round
- Angle 30 Degrees
- Product Type Double Branch
- Material Grade 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040103838
- Zoro # G109253335
- Country of Origin United States
- Category Duct Fittings
Dimensions
Outlet Diameter | 14 in |
Overall Length | 25 in |
Inside Diameter | 16 in |
For Nominal Duct Diameter | 8 in, 14 in, 16 in |
Inlet Diameter | 16 in |
Branch Diameter | 8 in |
Details
Color | Silver |
For Duct Shape | Round |
Angle | 30 Degrees |
Product Type | Double Branch |
Material Grade | 304 |
Material Thickness | 20 ga |
Shape | Double Branch |
Environment Type | Dusty |
End Type | Quick Fit |
For Media Type | Dust |
Maximum Pressure Rating | 42 in wc |
Weight | 19.6 lb |
Connection Type | Clamp Together |
Material | Stainless Steel |
Maximum Temperature Rating | 1,100 Degrees F |
Minimum Pressure Rating | 2 in wc |
Series | QF |
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 14 in, 16 in, Inlet Diameter 16 in, Overall Length 25 in, Product Type Double Branch, Weight 19.6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION COOLER Corner Post with 9/16" Dome Plug (324003-060)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 12000/12500 BtuH (G521226G050)
- HONEYWELL HOME Hot Surface igniter, LP/NG, 120, 5 in L., Silicon Carbide, Bracket, Screw, and Wiring Accessories (Q4100C9046)
- PROMINENCE HOME Hero, 28 in. Ceiling Fan with Light, White (41530-40)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- NORDFAB Dust Collection Duct and Fittings (8040003230)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- NORDFAB Quick-Fit Sleeve, Steel, 20 ga, Thick (8040207316)
- NORDFAB End Cap with Screen, Stainless Steel (8010003791)
- MASTER FLOW 10 in. x 5 ft. Beaded Metal Duct Pipe (BDCP10X60)
- Nordfab Duct Fittings